Motion
PK40X60X39.8X2

NTN
PK40X60X39.8X2

Needle Roller Bearing - 40 mm Bore, 71 mm OD
MI ITEM #09335700
MFR #PK40X60X39.8X2
List Price$114.96/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NTN
PK40X60X39.8X2

Needle Roller Bearing - 40 mm Bore, 71 mm OD
MI ITEM #09335700
MFR #PK40X60X39.8X2

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$114.96/each for your price

Overview

Mfr description
PK40X60X39.8X2 NEEDLE ROLLER BEARING

Specifications

  • Bore Diameter
  • Outside Diameter
  • Overall Width
  • Manufacturer Upc Number
    4547359920468
  • UPC_NO
    4547359920468
  • Weight
    0.668 lbs
  • Harmonization Code
    8482.40.0000
  • Product Type
    Needle Roller Bearings
  • Long Description
    The PK40X60X39.8X2 Needle Roller Bearing features a 40 mm bore diameter, 71 mm outside diameter, 44.8 mm overall width, and a weight of 0.668 lbs, making it ideal for demanding machinery.

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text