Motion
PK40X62X39.8X

NTN
PK40X62X39.8X

Needle Roller Bearing - 40 mm Bore, 73 mm OD
MI ITEM #09335701
MFR #PK40X62X39.8X
Price$54.14/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NTN
PK40X62X39.8X

Needle Roller Bearing - 40 mm Bore, 73 mm OD
MI ITEM #09335701
MFR #PK40X62X39.8X

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$54.14/each

Specifications

Dimensions

  • Bore Diameter  
    40 mm
  • Outside Diameter  
    73 mm
  • Overall Width  
    27.4 mm
  • Weight
    0.767 lbs

Details

  • Harmonization Code
    8482.40.0000
  • Long Description
    The PK40X62X39.8X Needle Roller Bearing features a 40 mm bore diameter, 73 mm outside diameter, 27.4 mm overall width, and a weight of 0.767 lbs, making it suitable for heavy-duty applications.
  • Manufacturer Upc Number
    4547359878646
  • Product Type
    Needle Roller Bearings
  • UPC_NO
    4547359878646

Overview

Mfr description
PK40X62X39.8X AUTO PART

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought