Motion
PK41.2X57.2X29.8X

NTN
PK41.2X57.2X29.8X

Needle Roller Bearing - 41.275 mm Bore, 73 mm OD
MI ITEM #09335702
MFR #PK41.2X57.2X29.8X
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NTN
PK41.2X57.2X29.8X

Needle Roller Bearing - 41.275 mm Bore, 73 mm OD
MI ITEM #09335702
MFR #PK41.2X57.2X29.8X

Mfr description
PK41.2X57.2X29.8X NEEDLE ROLLER BEARING
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Bore Diameter  
    41.2 mm
  • Outside Diameter  
    73 mm
  • Overall Width  
    29.8 mm
  • Weight
    0.389 lbs

Details

  • Harmonization Code
    8482.40.0000
  • Long Description
    The PK41.2X57.2X29.8X Needle Roller Bearing features a 41.2 mm bore diameter, 73 mm outside diameter, 29.8 mm overall width, and a weight of 0.389 lbs, making it ideal for industrial use.
  • Manufacturer Upc Number
    4547359902907
  • Product Type
    Needle Roller Bearings
  • UPC_NO
    4547359902907

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)