Motion
PK42.3X51.9X21.5X

NTN
PK42.3X51.9X21.5X

Needle Roller Bearing - 42.395 mm Bore, 78 mm OD
MI ITEM #09335703
MFR #PK42.3X51.9X21.5X
Price$77.09/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NTN
PK42.3X51.9X21.5X

Needle Roller Bearing - 42.395 mm Bore, 78 mm OD
MI ITEM #09335703
MFR #PK42.3X51.9X21.5X

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$77.09/each

Specifications

Dimensions

  • Bore Diameter  
    42.3 mm
  • Outside Diameter  
    78 mm
  • Overall Width  
    32.3 mm
  • Weight
    0.165 lbs

Details

  • Harmonization Code
    8482.40.0000
  • Long Description
    The PK42.3X51.9X21.5X Needle Roller Bearing features a 42.3 mm bore diameter, 78 mm outside diameter, 32.3 mm overall width, and a weight of 0.165 lbs, making it suitable for compact systems.
  • Manufacturer Upc Number
    4547359911572
  • Product Type
    Needle Roller Bearings
  • UPC_NO
    4547359911572

Overview

Mfr description
PK42.3X51.9X21.5X NEEDLE ROLLER BEARING

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought