Motion
PK44.4X53.9X38.1X1

NTN
PK44.4X53.9X38.1X1

Needle Roller Bearing - 44.45 mm Bore, 78 mm OD
Mi Item #09335705
MFR #PK44.4X53.9X38.1X1
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NTN
PK44.4X53.9X38.1X1

Needle Roller Bearing - 44.45 mm Bore, 78 mm OD
Mi Item #09335705
MFR #PK44.4X53.9X38.1X1

Mfr description
PK44.4X53.9X38.1X1 NEEDLE ROLLER BEARING
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Bore Diameter  
    44.4 mm
  • Outside Diameter  
    78 mm
  • Overall Width  
    32.3 mm
  • Weight
    0.298 lbs

Details

  • Harmonization Code
    8482.40.0000
  • Long Description
    The PK44.4X53.9X38.1X1 Needle Roller Bearing features a 44.4 mm bore diameter, 78 mm outside diameter, 32.3 mm overall width, and a weight of 0.298 lbs, making it ideal for specialized equipment.
  • Manufacturer Upc Number
    4547359156423
  • Product Type
    Needle Roller Bearings
  • UPC_NO
    4547359156423
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)