Motion
PK47X65X24.8X

NTN
PK47X65X24.8X

Needle Roller Bearing - 47 mm Bore, 85 mm OD
MI ITEM #09335707
MFR #PK47X65X24.8X
Price$80.09/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NTN
PK47X65X24.8X

Needle Roller Bearing - 47 mm Bore, 85 mm OD
MI ITEM #09335707
MFR #PK47X65X24.8X

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$80.09/each

Specifications

Dimensions

  • Bore Diameter  
    47 mm
  • Outside Diameter  
    85 mm
  • Overall Width  
    31.7 mm
  • Weight
    0.418 lbs

Details

  • Harmonization Code
    8482.40.0000
  • Long Description
    The PK47X65X24.8X Needle Roller Bearing features a 47 mm bore diameter, 85 mm outside diameter, 31.7 mm overall width, and a weight of 0.418 lbs, making it ideal for machinery systems.
  • Manufacturer Upc Number
    4547359878653
  • Product Type
    Needle Roller Bearings
  • UPC_NO
    4547359878653

Overview

Mfr description
PK47X65X24.8X AUTO PART

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought