Motion
PK47X65X27.4X1

NTN
PK47X65X27.4X1

Needle Roller Bearing - 47 mm Bore, 86 mm OD
MI ITEM #09335708
MFR #PK47X65X27.4X1
List Price$80.47/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NTN
PK47X65X27.4X1

Needle Roller Bearing - 47 mm Bore, 86 mm OD
MI ITEM #09335708
MFR #PK47X65X27.4X1

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$80.47/each for your price

Overview

Mfr description
PK47X65X27.4X1 AUTO PART

Specifications

  • Bore Diameter
  • Outside Diameter
  • Overall Width
  • Bore Type
    Straight
  • Dynamic Load Capacity
    76500 N
  • Static Load Capacity
    93000 N
  • Manufacturer Product Page
  • Manufacturer Upc Number
    4547359975376
  • UPC_NO
    4547359975376
  • Weight
    0.47 lbs
  • Harmonization Code
    8482.40.0000
  • Product Type
    Needle Roller Bearings
  • Long Description
    The PK47X65X27.4X1 Needle Roller Bearing features a 47 mm bore diameter, 86 mm outside diameter, 27.8 mm overall width, and a weight of 0.47 lbs, making it suitable for industrial applications.

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text