Motion
PK50X58X19.8X1

NTN
PK50X58X19.8X1

Needle Roller Bearing - 50 mm Bore, 86 mm OD
Mi Item #09335709
MFR #PK50X58X19.8X1
Price$60.93/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NTN
PK50X58X19.8X1

Needle Roller Bearing - 50 mm Bore, 86 mm OD
Mi Item #09335709
MFR #PK50X58X19.8X1

Mfr description
PK50X58X19.8X1 AUTO PART
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$60.93/each

Specifications

Dimensions

  • Bore Diameter  
    50 mm
  • Outside Diameter  
    86 mm
  • Overall Width  
    35.8 mm
  • Weight
    0.138 lbs

Details

  • Harmonization Code
    8482.40.0000
  • Long Description
    The PK50X58X19.8X1 Needle Roller Bearing features a 50 mm bore diameter, 86 mm outside diameter, 35.8 mm overall width, and a weight of 0.138 lbs, making it ideal for industrial assemblies.
  • Manufacturer Upc Number
    4547359878660
  • Product Type
    Needle Roller Bearings
  • UPC_NO
    4547359878660
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)