Motion
PK50X71X44.8X2

NTN
PK50X71X44.8X2

Needle Roller Bearing - 50 mm Bore, 90 mm OD
MI ITEM #09335710
MFR #PK50X71X44.8X2
List Price$292.67/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NTN
PK50X71X44.8X2

Needle Roller Bearing - 50 mm Bore, 90 mm OD
MI ITEM #09335710
MFR #PK50X71X44.8X2

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$292.67/each for your price

Overview

Mfr description
PK50X71X44.8X2 NEEDLE ROLLER BEARING

Specifications

  • Bore Diameter
  • Outside Diameter
  • Overall Width
  • Manufacturer Upc Number
    4547359910209
  • UPC_NO
    4547359910209
  • Weight
    1.003 lbs
  • Harmonization Code
    8482.40.0000
  • Product Type
    Needle Roller Bearings
  • Long Description
    The PK50X71X44.8X2 Needle Roller Bearing features a 50 mm bore diameter, 90 mm outside diameter, 29.8 mm overall width, and a weight of 1.003 lbs, making it suitable for heavy-duty equipment.

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text