Motion
PK53X73X27.4X1

NTN
PK53X73X27.4X1

Needle Roller Bearing - 53 mm Bore, 96 mm OD
MI ITEM #09335713
MFR #PK53X73X27.4X1
Price$85.02/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NTN
PK53X73X27.4X1

Needle Roller Bearing - 53 mm Bore, 96 mm OD
MI ITEM #09335713
MFR #PK53X73X27.4X1

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$85.02/each

Specifications

Dimensions

  • Bore Diameter  
    53 mm
  • Outside Diameter  
    96 mm
  • Overall Width  
    41.3 mm
  • Weight
    0.591 lbs

Details

  • Harmonization Code
    8482.40.0000
  • Long Description
    The PK53X73X27.4X1 Needle Roller Bearing features a 53 mm bore diameter, 96 mm outside diameter, 41.3 mm overall width, and a weight of 0.591 lbs, making it ideal for demanding machinery.
  • Manufacturer Upc Number
    4547359863345
  • Product Type
    Needle Roller Bearings
  • UPC_NO
    4547359863345

Overview

Mfr description
PK53X73X27.4X1 AUTO PART

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought