Motion
PK57X73X29.8X1

NTN
PK57X73X29.8X1

Needle Roller Bearing - 57 mm Bore
MI ITEM #09335715
MFR #PK57X73X29.8X1
Price$173.90/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NTN
PK57X73X29.8X1

Needle Roller Bearing - 57 mm Bore
MI ITEM #09335715
MFR #PK57X73X29.8X1

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$173.90/each

Specifications

Dimensions

  • Bore Diameter  
    57 mm
  • Weight
    0.525 lbs

Details

  • Harmonization Code
    8482.40.0000
  • Long Description
    The PK57X73X29.8X1 Needle Roller Bearing features a 57 mm bore diameter and a weight of 0.525 lbs, making it suitable for specialized applications.
  • Manufacturer Upc Number
    4547359156539
  • Product Type
    Needle Roller Bearings
  • UPC_NO
    4547359156539

Overview

Mfr description
PK57X73X29.8X1 NEEDLE ROLLER BEARING

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought