Motion
PK58X78X32.3X1

NTN
PK58X78X32.3X1

Needle Roller Bearing - 58 mm Bore, 140 mm OD
MI ITEM #09335716
MFR #PK58X78X32.3X1
Price$188.77/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NTN
PK58X78X32.3X1

Needle Roller Bearing - 58 mm Bore, 140 mm OD
MI ITEM #09335716
MFR #PK58X78X32.3X1

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$188.77/each

Specifications

Dimensions

  • Bore Diameter  
    58 mm
  • Outside Diameter  
    140 mm
  • Overall Width  
    38 mm
  • Weight
    0.705 lbs

Details

  • Long Description
    The PK58X78X32.3X1 Needle Roller Bearing features a 58 mm bore diameter, 140 mm outside diameter, 38 mm overall width, and a weight of 0.705 lbs, making it ideal for industrial systems.
  • Manufacturer Upc Number
    4550253072805
  • Product Type
    Needle Roller Bearings
  • UPC_NO
    4550253072805

Overview

Mfr description
PK58X78X32.3X1 AUTO PART

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought