Motion
PK65X85X31.7X3

NTN
PK65X85X31.7X3

Needle Roller Bearing - 65 mm Bore, 165 mm OD
Mi Item #09335717
MFR #PK65X85X31.7X3
Price$331.71/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NTN
PK65X85X31.7X3

Needle Roller Bearing - 65 mm Bore, 165 mm OD
Mi Item #09335717
MFR #PK65X85X31.7X3

Mfr description
PK65X85X31.7X3 AUTO PART
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$331.71/each

Specifications

Dimensions

  • Bore Diameter  
    65 mm
  • Outside Diameter  
    165 mm
  • Overall Width  
    48 mm
  • Weight
    0.811 lbs

Details

  • Harmonization Code
    8482.40.0000
  • Long Description
    The PK65X85X31.7X3 Needle Roller Bearing features a 65 mm bore diameter, 165 mm outside diameter, 48 mm overall width, and a weight of 0.811 lbs, making it suitable for heavy-duty assemblies.
  • Manufacturer Upc Number
    4550253072812
  • Product Type
    Needle Roller Bearings
  • UPC_NO
    4550253072812
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)