Motion
PK66X86X35.8X5

NTN
PK66X86X35.8X5

Needle Roller Bearing - 66 mm Bore
Mi Item #09335719
MFR #PK66X86X35.8X5
Price$163.67/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NTN
PK66X86X35.8X5

Needle Roller Bearing - 66 mm Bore
Mi Item #09335719
MFR #PK66X86X35.8X5

Mfr description
PK66X86X35.8X5 NEEDLE ROLLER BEARING
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$163.67/each

Specifications

Dimensions

  • Bore Diameter  
    66 mm
  • Weight
    0.888 lbs

Details

  • Harmonization Code
    8482.40.0000
  • Long Description
    The PK66X86X35.8X5 Needle Roller Bearing features a 66 mm bore diameter and a weight of 0.888 lbs, making it suitable for specialized industrial applications.
  • Manufacturer Upc Number
    4547359878677
  • Product Type
    Needle Roller Bearings
  • UPC_NO
    4547359878677
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)