Motion
PK75X90X29.8X

NTN
PK75X90X29.8X

Needle Roller Bearing - 75 mm Bore, 190 mm OD
Mi Item #09335721
MFR #PK75X90X29.8X
Price$171.88/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NTN
PK75X90X29.8X

Needle Roller Bearing - 75 mm Bore, 190 mm OD
Mi Item #09335721
MFR #PK75X90X29.8X

Mfr description
PK75X90X29.8X NEEDLE ROLLER BEARING
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$171.88/each

Specifications

Dimensions

  • Bore Diameter  
    75 mm
  • Outside Diameter  
    190 mm
  • Overall Width  
    54 mm
  • Weight
    0.618 lbs

Details

  • Harmonization Code
    8482.40.0000
  • Long Description
    The PK75X90X29.8X Needle Roller Bearing features a 75 mm bore diameter, 190 mm outside diameter, 54 mm overall width, and a weight of 0.618 lbs, making it suitable for demanding systems.
  • Manufacturer Upc Number
    4547359794533
  • Product Type
    Needle Roller Bearings
  • UPC_NO
    4547359794533
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)