Motion
PK80X96X41.3X

NTN
PK80X96X41.3X

Needle Roller Bearing - 80 mm Bore, 206 mm OD
Mi Item #09335722
MFR #PK80X96X41.3X
Price$263.59/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NTN
PK80X96X41.3X

Needle Roller Bearing - 80 mm Bore, 206 mm OD
Mi Item #09335722
MFR #PK80X96X41.3X

Mfr description
PK80X96X41.3X NEEDLE ROLLER BEARING
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$263.59/each

Specifications

Dimensions

  • Bore Diameter  
    80 mm
  • Outside Diameter  
    206 mm
  • Overall Width  
    60 mm
  • Weight
    1.007 lbs

Details

  • Harmonization Code
    8482.40.0000
  • Long Description
    The PK80X96X41.3X Needle Roller Bearing features a 80 mm bore diameter, 206 mm outside diameter, 60 mm overall width, and a weight of 1.007 lbs, making it ideal for heavy-duty machinery.
  • Manufacturer Upc Number
    4547359908169
  • Product Type
    Needle Roller Bearings
  • UPC_NO
    4547359908169
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)