Motion
QJ308MA

NTN
QJ308MA

Four-point Contact Bearing - 40 mm Bore, 90 mm OD, 23 mm Width, Open
Mi Item #09335764
MFR #QJ308MA
Price$555.48/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NTN
QJ308MA

Four-point Contact Bearing - 40 mm Bore, 90 mm OD, 23 mm Width, Open
Mi Item #09335764
MFR #QJ308MA

Mfr description
QJ308MA BALL BEARING
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$555.48/each

Specifications

Dimensions

  • Bore Diameter
    40 mm
  • Contact Angle
    30 °
  • Fillet Radius
    0.0591 in, 1.500 mm
  • Inner Ring Width
    0.9055 in, 23.000 mm
  • Outside Diameter  
    90 mm
  • Overall Width  
    23 mm
  • Precision Rating
    Class 0
  • Weight
    1.323 lbs, 0.600 kg

Details

  • Ball Retainer Material
    Brass
  • Bearing Material
    High Carbon Chrome Steel
  • Bearing Type
    Four-Point Contact Bearings
  • Bore Type
    Straight
  • Cage Material
    Brass
  • Cage Type
    High Strength, 2 piece, Machined
  • Closure Type
    Open
  • Configuration
    One
  • Country of Origin
    DE
  • Description
    QJ308MA BALL BEARING
  • Harmonization Code
    8482.10.5028
  • Internal Clearance
    CN
  • Manufacturer Upc Number
    3413520054410
  • Max Rpm
    8200 rpm
  • Product Type
    Four-Point Contact Bearings
  • Radial Dynamic Load Capacity
    13600 lbf
  • Radial Static Load Capacity
    20600 lbf
  • Snap Ring Included
    Without Snap Ring
  • UPC_NO
    3413520054410
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)