Motion
QJ309C3

NTN
QJ309C3

Four-point Contact Bearing - 45 mm Bore, 100 mm OD, 25 mm Width, Open
Mi Item #09335765
MFR #QJ309C3
Price$596.99/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NTN
QJ309C3

Four-point Contact Bearing - 45 mm Bore, 100 mm OD, 25 mm Width, Open
Mi Item #09335765
MFR #QJ309C3

Mfr description
QJ309C3 BALL BEARING
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$596.99/each

Specifications

Dimensions

  • Bore Diameter
    45 mm
  • Contact Angle
    30 °
  • Fillet Radius
    0.0591 in, 1.500 mm
  • Inner Ring Width
    0.9843 in, 25.000 mm
  • Outside Diameter  
    100 mm
  • Overall Width  
    25 mm
  • Precision Rating
    Class 0
  • Weight
    2.293 lbs

Details

  • Ball Retainer Material
    Brass
  • Bearing Material
    High Carbon Chrome Steel
  • Bearing Type
    Four-Point Contact Bearings
  • Bore Type
    Straight
  • Cage Material
    Brass
  • Cage Type
    High Strength, 2 piece, Machined
  • Closure Type
    Open
  • Configuration
    One
  • Country of Origin
    JP
  • Description
    QJ309C3 BALL BEARING
  • Harmonization Code
    8482.10.5028
  • Internal Clearance
    C3
  • Manufacturer Upc Number
    4547359158120
  • Max Rpm
    7400 rpm
  • Product Type
    Four-Point Contact Bearings
  • Radial Dynamic Load Capacity
    17800 lbf
  • Radial Static Load Capacity
    27200 lbf
  • Snap Ring Included
    Without Snap Ring
  • UPC_NO
    4547359158120
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)