Motion
QJ311

NTN
QJ311

Four-point Contact Bearing - 55 mm Bore, 120 mm OD, 29 mm Width, Open
MI ITEM #09335767
MFR #QJ311
Price$833.23/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NTN
QJ311

Four-point Contact Bearing - 55 mm Bore, 120 mm OD, 29 mm Width, Open
MI ITEM #09335767
MFR #QJ311

Mfr description
QJ311 BALL BEARING
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$833.23/each

Specifications

Dimensions

  • Bore Diameter
    55 mm
  • Contact Angle
    30 °
  • Fillet Radius
    0.0787 in, 2.000 mm
  • Inner Ring Width
    1.1417 in, 29.000 mm
  • Outside Diameter  
    120 mm
  • Overall Width  
    29 mm
  • Precision Rating
    Class 0
  • Weight
    8.633 lbs

Details

  • Ball Retainer Material
    Brass
  • Bearing Material
    High Carbon Chrome Steel
  • Bearing Type
    Four-Point Contact Bearings
  • Bore Type
    Straight
  • Cage Material
    Brass
  • Cage Type
    High Strength, 2 piece, Machined
  • Closure Type
    Open
  • Configuration
    One
  • Country of Origin
    JP
  • Description
    QJ311 BALL BEARING
  • Harmonization Code
    8482.10.5028
  • Internal Clearance
    CN
  • Manufacturer Upc Number
    4547359158137
  • Max Rpm
    6100 rpm
  • Product Type
    Four-Point Contact Bearings
  • Radial Dynamic Load Capacity
    23800 lbf
  • Radial Static Load Capacity
    38000 lbf
  • Snap Ring Included
    Without Snap Ring
  • UPC_NO
    4547359158137

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)