Overview
Mfr description
R12LLU/FG1 BALL BEARING
Specifications
- Bore TypeStraight
- Bore Diameter
- Outside Diameter
- Overall Width
- Closure TypeDouble Sealed
- Snap Ring IncludedWithout Snap Ring
- Bearing TypeRadial & Deep Groove Ball Bearings
- Internal ClearanceCN
- Operating Temperature Range14 to 212 ºF
- Cage TypePressed
- Precision RatingISO Class 0
- Seal TypeContact Seal
- Bearing MaterialHigh Carbon Chrome
- Cage MaterialSteel
- Inner Ring Width0.4375 in, 11.113 mm
- Fillet Radius0.0310 in, 0.787 mm
- Max Rpm11000 rpm
- Radial Dynamic Load Capacity1370 lbf
- Radial Static Load Capacity890 lbf
- Manufacturer Catalog NumberR12LLU/FG1
- Manufacturer Upc Number4547359906431
- UPC_NO4547359906431
- Weight0.143 lbs
- DescriptionR12LLU/FG1 BALL BEARING
- Harmonization Code8482.10.5048
- Seal MaterialNitrile Rubber
- Product TypeRadial & Deep Groove Ball Bearings
- Long DescriptionThe R12LLU/FG1 is a radial/deep groove ball bearing with a 0.7500in bore, straight design, double sealed, 1.6250in OD, and 0.4375in width for industrial applications.
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data