Motion
R18LLUC3

NTN
R18LLUC3

Radial/deep Groove Ball Bearing - Straight Bore, 1.1250 in ID, 2.1250 in OD, 0.5000 in Width, Double Sealed, Without Snap Ring, C3 Internal Clearance
Mi Item #09335788
MFR #R18LLUC3
Price$92.06/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NTN
R18LLUC3

Radial/deep Groove Ball Bearing - Straight Bore, 1.1250 in ID, 2.1250 in OD, 0.5000 in Width, Double Sealed, Without Snap Ring, C3 Internal Clearance
Mi Item #09335788
MFR #R18LLUC3

Mfr description
R18LLUC3 BALL BEARING
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$92.06/each

Specifications

Dimensions

  • Bore Diameter  
    1.1250 in
  • Fillet Radius
    0.0310 in, 0.787 mm
  • Inner Ring Width
    0.5000 in, 12.700 mm
  • Outside Diameter  
    2.1250 in
  • Overall Width  
    0.5000 in
  • Precision Rating
    Class 0
  • Weight
    0.194 lbs, 0.090 kg

Details

  • Ball Retainer Material
    Steel
  • Bearing Material
    High Carbon Chrome
  • Bearing Type
    Radial & Deep Groove Ball Bearings
  • Bore Type
    Straight
  • Cage Material
    Steel
  • Cage Type
    Pressed
  • Closure Type
    Double Sealed
  • Country of Origin
    JP
  • Description
    R18LLUC3 BALL BEARING
  • Harmonization Code
    8482.10.5036
  • Internal Clearance
    C3
  • Long Description
    The R18LLUC3 is a 1.1250-inch bore radial deep groove ball bearing with double seals and 2.1250-inch outside diameter for industrial use.
  • Manufacturer Catalog Number
    R18LLUC3
  • Manufacturer Upc Number
    4547359791624
  • Operating Temperature Range
    -40 to 250 ºF
  • Product Type
    Radial & Deep Groove Ball Bearings
  • Radial Dynamic Load Capacity
    2970 lbf
  • Radial Static Load Capacity
    1860 lbf
  • Seal Material
    Nitrile Rubber
  • Seal Type
    Contact Seal
  • Snap Ring Included
    Without Snap Ring
  • UPC_NO
    4547359791624
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)