Motion
R2AZZ

NTN
R2AZZ

Radial/Deep Groove Ball Bearing - Straight Bore, 0.1250 in ID, 0.5000 in OD, 0.1719 in Width, Double Shielded, Without Snap Ring
Mi Item #09335791
MFR #R2AZZ
Price$31.17/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NTN
R2AZZ

Radial/Deep Groove Ball Bearing - Straight Bore, 0.1250 in ID, 0.5000 in OD, 0.1719 in Width, Double Shielded, Without Snap Ring
Mi Item #09335791
MFR #R2AZZ

Mfr description
R2AZZ BALL BEARING
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$31.17/each

Specifications

Dimensions

  • Bore Diameter  
    0.1250 in
  • Outside Diameter  
    0.5000 in
  • Overall Width  
    0.1719 in
  • Precision Rating
    ISO-Normal, JIS-0, RBEC-1, ABEC-1

Details

  • Bearing Type
    Radial & Deep Groove Ball Bearings
  • Bore Type
    Straight
  • Closure Type
    Double Shielded
  • Description
    R2AZZ BALL BEARING
  • Harmonization Code
    8482.10.5044
  • Internal Clearance
    CN
  • Long Description
    The R2AZZ is a 0.125-inch bore radial deep groove ball bearing with a 0.5-inch outside diameter and 0.1719-inch width, double shielded for longevity.
  • Manufacturer Catalog Number
    R2AZZ
  • Manufacturer Upc Number
    4547359907445
  • Operating Temperature Range
    -40 ºF to 250 ºF
  • Product Type
    Radial & Deep Groove Ball Bearings
  • Snap Ring Included
    Without Snap Ring
  • UPC_NO
    4547359907445
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)