Motion
R3428VC3

NTN
R3428VC3

Radial/Deep Groove Ball Bearing - Straight Bore, 170 mm ID, 230 mm OD, 36 mm Width, Single Sealed, Without Snap Ring
MI ITEM #09335792
MFR #R3428VC3
Price$2,409.27/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NTN
R3428VC3

Radial/Deep Groove Ball Bearing - Straight Bore, 170 mm ID, 230 mm OD, 36 mm Width, Single Sealed, Without Snap Ring
MI ITEM #09335792
MFR #R3428VC3

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$2,409.27/each

Specifications

Dimensions

  • Bore Diameter  
    170 mm
  • Outside Diameter  
    230 mm
  • Overall Width  
    36 mm

Details

  • Bearing Type
    Radial & Deep Groove Ball Bearings
  • Bore Type
    Straight
  • Closure Type
    Single Sealed
  • Description
    R3428VC3 CYLINDRICAL ROLLER BEARING
  • Harmonization Code
    8482.50.0000
  • Internal Clearance
    C3
  • Long Description
    The R3428VC3 is a 170 mm bore radial deep groove ball bearing with a 230 mm outside diameter and 36 mm width, single sealed for reliability.
  • Manufacturer Catalog Number
    R3428VC3
  • Manufacturer Upc Number
    4547359652109
  • Product Type
    Radial & Deep Groove Ball Bearings
  • Snap Ring Included
    Without Snap Ring
  • UPC_NO
    4547359652109

Overview

Mfr description
R3428VC3 CYLINDRICAL ROLLER BEARING

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought