Motion
R3AEE

NTN
R3AEE

Radial/Deep Groove Ball Bearing - Straight Bore, 0.1875 in ID, 0.5000 in OD, 0.1960 in Width, Double Sealed, Without Snap Ring
MI ITEM #09335794
MFR #R3AEE
List Price$89.08/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NTN
R3AEE

Radial/Deep Groove Ball Bearing - Straight Bore, 0.1875 in ID, 0.5000 in OD, 0.1960 in Width, Double Sealed, Without Snap Ring
MI ITEM #09335794
MFR #R3AEE

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$89.08/each for your price

Overview

Mfr description
R3AEE BALL BEARING

Specifications

  • Bore Type
    Straight
  • Bore Diameter
  • Outside Diameter
  • Overall Width
  • Closure Type
    Double Sealed
  • Snap Ring Included
    Without Snap Ring
  • Bearing Type
    Radial & Deep Groove Ball Bearings
  • Internal Clearance
    CN
  • Operating Temperature Range
    -40 to 250 ºF
  • Cage Type
    Stainless
  • Precision Rating
    ISO Class 0
  • Seal Type
    Contact Seal
  • Bearing Material
    High Carbon Chrome
  • Cage Material
    Stainless
  • Inner Ring Width
    0.1960 in, 4.978 mm
  • Fillet Radius
    0.0120 in, 0.305 mm
  • Max Rpm
    36000 rpm
  • Radial Dynamic Load Capacity
    295 lbf
  • Radial Static Load Capacity
    110 lbf
  • Manufacturer Catalog Number
    R3AEE
  • Manufacturer Upc Number
    4550253057123
  • UPC_NO
    4550253057123
  • Weight
    0.006 lbs
  • Description
    R3AEE BALL BEARING
  • Seal Material
    Nitrile Rubber
  • Product Type
    Radial & Deep Groove Ball Bearings
  • Long Description
    The R3AEE is a radial/deep groove ball bearing with a 0.1875in bore, straight design, double sealed, 0.5000in OD, and 0.1960in width for industrial use.

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text