Motion
R3AZZ

NTN
R3AZZ

Radial/deep Groove Ball Bearing - Straight Bore, 0.1875 in ID, 0.5000 in OD, 0.1960 in Width, Double Shielded, Without Snap Ring, CN Internal Clearance
Mi Item #09335796
MFR #R3AZZ
Price$32.14/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NTN
R3AZZ

Radial/deep Groove Ball Bearing - Straight Bore, 0.1875 in ID, 0.5000 in OD, 0.1960 in Width, Double Shielded, Without Snap Ring, CN Internal Clearance
Mi Item #09335796
MFR #R3AZZ

Mfr description
R3AZZ BALL BEARING
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$32.14/each

Specifications

Dimensions

  • Bore Diameter  
    0.1875 in
  • Fillet Radius
    0.0120 in, 0.305 mm
  • Inner Ring Width
    0.1960 in, 4.978 mm
  • Outside Diameter  
    0.5000 in
  • Overall Width  
    0.1960 in
  • Precision Rating
    Class 0
  • Weight
    0.355 lbs, 0.160 kg

Details

  • Ball Retainer Material
    Steel
  • Bearing Material
    High Carbon Chrome
  • Bearing Type
    Radial & Deep Groove Ball Bearings
  • Bore Type
    Straight
  • Cage Material
    Steel
  • Cage Type
    Stainless
  • Closure Type
    Double Shielded
  • Country of Origin
    CH
  • Description
    R3AZZ BALL BEARING
  • Harmonization Code
    8482.10.5036
  • Internal Clearance
    CN
  • Long Description
    The R3AZZ is a radial/deep groove ball bearing with a 0.1875in bore, straight design, double shielded, 0.5000in OD, and 0.1960in width for precision use.
  • Manufacturer Catalog Number
    R3AZZ
  • Manufacturer Upc Number
    4547359983838
  • Operating Temperature Range
    -40 to 250 ºF
  • Product Type
    Radial & Deep Groove Ball Bearings
  • Radial Dynamic Load Capacity
    295 lbf
  • Radial Static Load Capacity
    110 lbf
  • Snap Ring Included
    Without Snap Ring
  • UPC_NO
    4547359983838
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)