Motion
R3LLU

NTN
R3LLU

Radial/deep Groove Ball Bearing - Straight Bore, 0.1875 in ID, 0.5000 in OD, 0.1960 in Width, Double Sealed, Without Snap Ring, CN Internal Clearance
MI ITEM #09335798
MFR #R3LLU
Price$36.36/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NTN
R3LLU

Radial/deep Groove Ball Bearing - Straight Bore, 0.1875 in ID, 0.5000 in OD, 0.1960 in Width, Double Sealed, Without Snap Ring, CN Internal Clearance
MI ITEM #09335798
MFR #R3LLU

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$36.36/each

Specifications

Dimensions

  • Bore Diameter  
    0.1875 in
  • Fillet Radius
    0.0118 in, 0.300 mm
  • Inner Ring Width
    0.1562 in, 3.967 mm
  • Outside Diameter  
    0.5000 in
  • Overall Width  
    0.1960 in
  • Precision Rating
    Class 0

Details

  • Ball Retainer Material
    Steel
  • Bearing Material
    High Carbon Chrome
  • Bearing Type
    Radial & Deep Groove Ball Bearings
  • Bore Type
    Straight
  • Cage Material
    Steel
  • Cage Type
    Stainless
  • Closure Type
    Double Sealed
  • Description
    R3LLU BALL BEARING
  • Harmonization Code
    8482.10.5036
  • Internal Clearance
    CN
  • Long Description
    The R3LLU is a 0.1875-inch bore radial deep groove ball bearing with double seals and 0.5000-inch outside diameter for general applications.
  • Manufacturer Catalog Number
    R3LLU
  • Manufacturer Upc Number
    4547359907865
  • Max Operating Temperature
    120 °C, 250 °F
  • Min Operating Temperature
    -40 °C, -40 °F
  • Number Of Rows
    1
  • Operating Temperature Range
    -40 to 250 ºF
  • Product Type
    Radial & Deep Groove Ball Bearings
  • Radial Dynamic Load Capacity
    295 lbf
  • Radial Static Load Capacity
    110 lbf
  • Relubricatable
    No
  • Row Type Fill Slot
    No
  • Seal Material
    Nitrile Rubber
  • Seal Type
    Contact Seal
  • Series
    R3
  • Snap Ring Included
    Without Snap Ring
  • UPC_NO
    4547359907865

Overview

Mfr description
R3LLU BALL BEARING

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought