Motion
R8LUZC2

NTN
R8LUZC2

Radial/Deep Groove Ball Bearing - Straight Bore, 0.5000 in ID, 1.1250 in OD, 0.3125 in Width, Open, Without Snap Ring
MI ITEM #09335800
MFR #R8LUZC2
Price$47.14/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NTN
R8LUZC2

Radial/Deep Groove Ball Bearing - Straight Bore, 0.5000 in ID, 1.1250 in OD, 0.3125 in Width, Open, Without Snap Ring
MI ITEM #09335800
MFR #R8LUZC2

Mfr description
R8LUZC2 BALL BEARING
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$47.14/each

Specifications

Dimensions

  • Bore Diameter  
    0.5000 in
  • Outside Diameter  
    1.1250 in
  • Overall Width  
    0.3125 in
  • Precision Rating
    ISO-Normal, JIS-0, RBEC-1, ABEC-1

Details

  • Bearing Type
    Radial & Deep Groove Ball Bearings
  • Bore Type
    Straight
  • Closure Type
    Open
  • Description
    R8LUZC2 BALL BEARING
  • Harmonization Code
    8482.10.5044
  • Internal Clearance
    C2
  • Long Description
    The R8LUZC2 is a 0.5-inch bore radial deep groove ball bearing with a 1.125-inch outside diameter and 0.3125-inch width, open design for flexibility.
  • Manufacturer Catalog Number
    R8LUZC2
  • Manufacturer Upc Number
    4547359496970
  • Operating Temperature Range
    -40 ºF to 250 ºF
  • Product Type
    Radial & Deep Groove Ball Bearings
  • Snap Ring Included
    Without Snap Ring
  • UPC_NO
    4547359496970

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)