Motion
R8Y

NTN
R8Y

Radial/deep Groove Ball Bearing - Straight Bore, 0.5000 in ID, 1.1250 in OD, 0.3125 in Width, Open, Without Snap Ring, CN Internal Clearance
Mi Item #09335801
MFR #R8Y
Price$34.62/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NTN
R8Y

Radial/deep Groove Ball Bearing - Straight Bore, 0.5000 in ID, 1.1250 in OD, 0.3125 in Width, Open, Without Snap Ring, CN Internal Clearance
Mi Item #09335801
MFR #R8Y

Mfr description
R8Y BALL BEARING
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$34.62/each

Specifications

Dimensions

  • Bore Diameter  
    0.5000 in
  • Fillet Radius
    0.0160 in, 0.400 mm
  • Inner Ring Width
    0.3125 in, 8.000 mm
  • Outside Diameter  
    1.1250 in
  • Overall Width  
    0.3125 in
  • Precision Rating
    Class 0
  • Weight
    0.088 lbs, 0.04 kg

Details

  • Ball Retainer Material
    Steel
  • Bearing Material
    High Carbon Chrome Steel
  • Bearing Type
    Radial & Deep Groove Ball Bearings
  • Bore Type
    Straight
  • Cage Material
    Steel
  • Cage Type
    Pressed
  • Closure Type
    Open
  • Description
    R8Y BALL BEARING
  • Harmonization Code
    8482.10.5036
  • Internal Clearance
    CN
  • Long Description
    The R8Y is a 0.5000-inch bore radial deep groove ball bearing with an open design and a 1.1250-inch outside diameter for heavy-duty applications.
  • Manufacturer Catalog Number
    R8Y
  • Manufacturer Upc Number
    4547359983869
  • Max Rpm
    30000 rpm
  • Number Of Rows
    1
  • Operating Temperature Range
    -40 to 250 ºF
  • Product Type
    Radial & Deep Groove Ball Bearings
  • Radial Dynamic Load Capacity
    5.1 kN, 1147 lbf
  • Radial Static Load Capacity
    2.39 kN, 537 lbf
  • Snap Ring Included
    Without Snap Ring
  • UPC_NO
    4547359983869
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)