Motion
R-AR1210J

NTN
R-AR1210J

Sleeve Bearing - 12 mm Bore, 10 mm Length, Solid Material
Mi Item #09335806
MFR #R-AR1210J
Price$39.32/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NTN
R-AR1210J

Sleeve Bearing - 12 mm Bore, 10 mm Length, Solid Material
Mi Item #09335806
MFR #R-AR1210J

Mfr description
R-AR1210J AUTO PART
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$39.32/each

Specifications

Dimensions

  • Inside Diameter
    12 mm
  • Outside Diameter
    16 mm
  • Overall Length
    10 mm
  • Recommended Shaft Size
    0.4724 in, 12 mm
  • Thickness
    0.0787 in, 2 mm

Details

  • Additional Details
    Self-Lubricating;Corrosion Resistant;High Temperature
  • Bearing Material
    PTFE
  • Bushing Material
    Solid
  • Description
    Sleeve Bearing BEAREE FL3030 PTFE 12mm ID x 16mm OD x 10mm Length
  • Inside Diameter Tolerance
    +0.24/+0.19 mm
  • Manufacturer Catalog Number
    R-AR1210J
  • Material
    BEAREE FL3000
  • Material Specification
    BEAREE FL3030
  • Measurement Standard
    Metric
  • Operating Temperature Range
    Max 260 °C
  • Outside Diameter Tolerance
    +0.10/+0.05 mm
  • Product Type
    Die & Mold Plain-Bearings
  • Series
    AR
  • Sleeve Bearing Type
    Plain Sleeve
  • Type
    Sleeve
  • Type Of Bearing
    Sleeve
  • UPC_NO
    4547359919264
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)