Motion
REL207-106D1LLS

NTN
REL207-106D1LLS

Ball Insert Bearing - Straight Bore, 1-3/8 in Bore Diam., 2.8346 in OD, 2.0118 in Width, Standard Duty, Eccentric Collar Locking
MI ITEM #09335817
MFR #REL207-106D1LLS
List Price$153.52/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NTN
REL207-106D1LLS

Ball Insert Bearing - Straight Bore, 1-3/8 in Bore Diam., 2.8346 in OD, 2.0118 in Width, Standard Duty, Eccentric Collar Locking
MI ITEM #09335817
MFR #REL207-106D1LLS

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$153.52/each for your price

Overview

Mfr description
REL207-106D1LLS BEARING UNIT

Specifications

  • Bore Type
    Cylindrical
  • Bore Diameter
  • Outside Diameter
  • Internal Clearance
    CN
  • Overall Width
    2.0118 in
  • Outer Ring Width
  • Duty Type
    Standard Duty
  • Inner Ring Width
  • Locking Device
    Eccentric Collar
  • Closure Type
    Sealed
  • Operating Temperature Range
    -40 to 250 ºF
  • Fillet Radius
    0.0591 in
  • Radial Dynamic Load Capacity
    5800 lbf
  • Radial Static Load Capacity
    3450 lbf
  • Bearing Material
    Through Hardened Steel
  • Max Rpm
    4200 rpm
  • Seal Type
    Contact
  • Locking Device Part Number
    EL207-106
  • Manufacturer Upc Number
    4547359169119
  • UPC_NO
    4547359169119
  • Weight
    1.31 lbs
  • Type Of Bearing
    Ball Bearing
  • Product Type
    Ball Insert Bearings

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text