Motion
RELS205-100UC3

NTN
RELS205-100UC3

Ball Insert Bearing - Straight Bore, 1 in Bore Diam., 52 mm OD, 126 mm Width
Mi Item #09335818
MFR #RELS205-100UC3
Price$90.90/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NTN
RELS205-100UC3

Ball Insert Bearing - Straight Bore, 1 in Bore Diam., 52 mm OD, 126 mm Width
Mi Item #09335818
MFR #RELS205-100UC3

Mfr description
RELS205-100UC3 BEARING UNIT
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$90.90/each

Specifications

Dimensions

  • Bore Diameter  
    1.0000 in
  • Outside Diameter  
    52 mm
  • Overall Width
    126 mm

Details

  • Bore Type
    Cylindrical
  • Cage Material
    Nylon
  • Cage Type
    Molded
  • Closure Type
    Shielded
  • Manufacturer Upc Number
    4547359495546
  • Operating Temperature Range
    0
  • Product Type
    Ball Insert Bearings
  • UPC_NO
    4547359495546
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)