Motion
R-ML1010

NTN
R-ML1010

R-ML1010
Mi Item #09335829
MFR #R-ML1010
Price$8.21/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NTN
R-ML1010

R-ML1010
Mi Item #09335829
MFR #R-ML1010

Mfr description
R-ML1010 AUTO PART
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$8.21/each

Specifications

Dimensions

  • Inside Diameter
    10 mm
  • Outside Diameter  
    12 mm
  • Overall Length  
    10 mm
  • Recommended Shaft Size
    0.3937 in, 10 mm
  • Thickness
    0.0394 in, 1 mm

Details

  • Additional Details
    Steel Backed;Lead-Free;Maintenance-Free;Thin-Walled Construction
  • Backing Material
    Steel
  • Bearing Material
    PTFE
  • Bushing Material
    Wrapped
  • Construction Type
    Wrapped
  • Description
    ML type M liner bearing, steel backed with PTFE lined sliding surface, 10mm ID x 12mm OD x 10mm Length
  • Inside Diameter Tolerance
    +0.025/+0.100 mm;+0.0010/+0.0039 in
  • Manufacturer Catalog Number
    R-ML1010
  • Material
    Metal-Polymer Composite
  • Material Specification
    BEAREE FL3060
  • Max Pressure
    100 MPa, 14503.77 psi
  • Measurement Standard
    Metric
  • Operating Temperature Range
    -200 to 260 °C, -328 to 500 °F
  • Product Type
    Plain Sleeve & Flanged Bearings
  • Series
    ML
  • Sleeve Bearing Type
    Plain Sleeve
  • Type
    Sleeve
  • Type Of Bearing
    Sleeve
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)