Motion
RNA0-22X30X13

NTN
RNA0-22X30X13

Needle Roller Bearing - 22 mm Bore
MI ITEM #09335842
MFR #RNA0-22X30X13
Price$63.58/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NTN
RNA0-22X30X13

Needle Roller Bearing - 22 mm Bore
MI ITEM #09335842
MFR #RNA0-22X30X13

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$63.58/each

Specifications

Dimensions

  • Bore Diameter  
    22 mm
  • Outside Diameter  
    30 mm
  • Overall Width  
    13 mm
  • Weight
    0.027 lbs

Details

  • Bearing Material
    High Carbon Chrome Steel
  • Bore Type
    Straight
  • Cage Material
    Steel
  • Dynamic Load Capacity
    2290 N
  • Harmonization Code
    8482.40.0000
  • Long Description
    The RNA0-22X30X13 Needle Roller Bearing features a 22 mm bore diameter, 30 mm outside diameter, 13 mm overall width, and a weight of 0.027 lbs, making it suitable for industrial assemblies.
  • Manufacturer Product Page
  • Manufacturer Upc Number
    4547359170269
  • Material
    High Carbon Chrome Steel
  • Max Rpm
    18000 rpm
  • Operating Temperature Range
    -40 to 250 °F
  • Product Type
    Needle Roller Bearings
  • Series
    RNAO
  • Static Load Capacity
    3400 N
  • UPC_NO
    4547359170269

Overview

Mfr description
RNA0-22X30X13 NEEDLE ROLLER BEARING

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought