Motion
RNA22/8LL

NTN
RNA22/8LL

Crowned & Flat Yoke Roller - 24 mm Roller Diameter, 12 mm Bore, 11.80 mm Roller Width, Sealed
Mi Item #09335843
MFR #RNA22/8LL
Price$82.49/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NTN
RNA22/8LL

Crowned & Flat Yoke Roller - 24 mm Roller Diameter, 12 mm Bore, 11.80 mm Roller Width, Sealed
Mi Item #09335843
MFR #RNA22/8LL

Mfr description
RNA22/8LL NEEDLE ROLLER BEARING
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$82.49/each

Specifications

Dimensions

  • Bore Diameter  
    12 mm
  • Outside Diameter
    24 mm
  • Overall Width
    0.4646 in
  • Precision Rating
    ISO Class 0
  • Roller Diameter  
    24 mm
  • Roller Width  
    11.80 mm
  • Weight
    0.06 lbs

Details

  • Bearing Element
    Needle Rollers
  • Bearing Material
    High Carbon Chrome Steel
  • Cage Material
    Steel
  • Closure Type
    Sealed
  • Harmonization Code
    8482.40.0000
  • Manufacturer Upc Number
    4547359009705
  • Operating Temperature Range
    -40 to 250 °F
  • Product Type
    Crowned & Flat Yoke Rollers
  • Radial Dynamic Load Capacity
    1160 lbf
  • Radial Static Load Capacity
    1180 lbf
  • Roller Shape
    Crowned
  • UPC_NO
    4547359009705
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)