Motion
RNA2205XLL

NTN
RNA2205XLL

Flat Yoke Roller - 52 mm Roller Diameter, 30 mm Bore, 17.80 mm Roller Width, Sealed, High Carbon Steel Material
MI ITEM #09335847
MFR #RNA2205XLL
Price$147.21/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NTN
RNA2205XLL

Flat Yoke Roller - 52 mm Roller Diameter, 30 mm Bore, 17.80 mm Roller Width, Sealed, High Carbon Steel Material
MI ITEM #09335847
MFR #RNA2205XLL

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$147.21/each

Specifications

Dimensions

  • Bore Diameter  
    30 mm
  • Outside Diameter
    52 mm
  • Overall Width
    0.7008 in
  • Precision Rating
    ISO Class 0
  • Roller Diameter  
    52 mm
  • Roller Width  
    17.80 mm
  • Weight
    0.39 lbs

Details

  • Bearing Element
    Needle Rollers
  • Bearing Material
    High Carbon Chrome Steel
  • Cage Material
    Steel
  • Closure Type
    Sealed
  • Harmonization Code
    8482.40.0000
  • Manufacturer Upc Number
    4547359009835
  • Operating Temperature Range
    -40 to 250 °F
  • Product Type
    Crowned & Flat Yoke Rollers
  • Radial Dynamic Load Capacity
    4000 lbf
  • Radial Static Load Capacity
    5800 lbf
  • Roller Material
    High Carbon Steel
  • Roller Shape
    Flat
  • UPC_NO
    4547359009835

Overview

Mfr description
RNA2205XLL NEEDLE ROLLER BEARING

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought