Motion
RNA4824

NTN
RNA4824

Machined-Ring Needle Roller Bearing w/o Inner Ring - RNA48, RNA49 Series
Mi Item #09335849
MFR #RNA4824
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NTN
RNA4824

Machined-Ring Needle Roller Bearing w/o Inner Ring - RNA48, RNA49 Series
Mi Item #09335849
MFR #RNA4824

Mfr description
RNA4824 NEEDLE ROLLER BEARING
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Bore Diameter  
    130 mm
  • Fillet Radius
    0.0394 in, 1.000 mm
  • Outside Diameter  
    150 mm
  • Overall Width  
    30 mm
  • Precision Rating
    ISO Class 0
  • Weight
    1.609 lbs

Details

  • Bearing Material
    High Carbon Chrome Steel
  • Cage Material
    Steel
  • Closure Type
    Open
  • Country of Origin
    JP
  • Harmonization Code
    8482.40.0000
  • Manufacturer Upc Number
    4547359171037
  • Max Rpm
    3100 rpm
  • Operating Temperature Range
    -40 to 250 °F
  • Product Type
    Needle Roller Bearings
  • Radial Dynamic Load Capacity
    22400 lbf
  • Radial Static Load Capacity
    52500 lbf
  • Roller Type
    Needle
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)