Motion
RNA4830

NTN
RNA4830

Machined-Ring Needle Roller Bearing w/o Inner Ring - RNA48, RNA49 Series
MI ITEM #09335850
MFR #RNA4830
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NTN
RNA4830

Machined-Ring Needle Roller Bearing w/o Inner Ring - RNA48, RNA49 Series
MI ITEM #09335850
MFR #RNA4830

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
RNA4830 NEEDLE ROLLER BEARING

Specifications

  • Bore Diameter
  • Outside Diameter
  • Overall Width
  • Closure Type
    Open
  • Bearing Material
    High Carbon Chrome Steel
  • Radial Dynamic Load Capacity
    34000 lbf
  • Operating Temperature Range
    -40 to 250 °F
  • Cage Material
    Steel
  • Radial Static Load Capacity
    87500 lbf
  • Max Rpm
    2400 rpm
  • Fillet Radius
    0.0433 in, 1.100 mm
  • Precision Rating
    ISO Class 0
  • Manufacturer Upc Number
    4547359171082
  • Country of Origin
    JP
  • Weight
    3.527 lbs
  • Harmonization Code
    8482.40.0000
  • Roller Type
    Needle
  • Product Type
    Needle Roller Bearings

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought