Motion
RNA4834

NTN
RNA4834

Machined-Ring Needle Roller Bearing w/o Inner Ring - RNA48, RNA49 Series
Mi Item #09335852
MFR #RNA4834
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NTN
RNA4834

Machined-Ring Needle Roller Bearing w/o Inner Ring - RNA48, RNA49 Series
Mi Item #09335852
MFR #RNA4834

Mfr description
RNA4834 NEEDLE ROLLER BEARING
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Bore Diameter  
    185 mm
  • Fillet Radius
    0.0433 in, 1.100 mm
  • Outside Diameter  
    215 mm
  • Overall Width  
    45 mm
  • Precision Rating
    ISO Class 0
  • Weight
    5.6 lbs

Details

  • Bearing Material
    High Carbon Chrome Steel
  • Cage Material
    Steel
  • Closure Type
    Open
  • Country of Origin
    JP
  • Harmonization Code
    8482.40.0000
  • Long Description
    The RNA4834 Machined Type Needle Roller Bearing features a 185 mm bore diameter, 215 mm outside diameter, 45 mm overall width, and an open closure design, making it suitable for industrial processing equipment.
  • Manufacturer Upc Number
    4547359171105
  • Max Rpm
    2200 rpm
  • Operating Temperature Range
    -40 to 250 °F
  • Product Type
    Needle Roller Bearings
  • Radial Dynamic Load Capacity
    41500 lbf
  • Radial Static Load Capacity
    111000 lbf
  • Roller Type
    Needle
  • UPC_NO
    4547359171105
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)