Motion
RNA4844

NTN
RNA4844

Machined-Ring Needle Roller Bearing w/o Inner Ring - RNA48, RNA49 Series
MI ITEM #09335856
MFR #RNA4844
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NTN
RNA4844

Machined-Ring Needle Roller Bearing w/o Inner Ring - RNA48, RNA49 Series
MI ITEM #09335856
MFR #RNA4844

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Bore Diameter  
    240 mm
  • Fillet Radius
    0.0591 in, 1.500 mm
  • Outside Diameter  
    270 mm
  • Overall Width  
    50 mm
  • Precision Rating
    ISO Class 0
  • Weight
    7.981 lbs

Details

  • Bearing Material
    High Carbon Chrome Steel
  • Cage Material
    Steel
  • Closure Type
    Open
  • Country of Origin
    JP
  • Harmonization Code
    8482.40.0000
  • Manufacturer Upc Number
    4547359171143
  • Max Rpm
    1700 rpm
  • Operating Temperature Range
    -40 to 250 °F
  • Product Type
    Needle Roller Bearings
  • Radial Dynamic Load Capacity
    54500 lbf
  • Radial Static Load Capacity
    173000 lbf
  • Roller Type
    Needle

Overview

Mfr description
RNA4844 NEEDLE ROLLER BEARING

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought