Motion
RNA4856

NTN
RNA4856

Machined-Ring Needle Roller Bearing w/o Inner Ring - RNA48, RNA49 Series
MI ITEM #09335859
MFR #RNA4856
Your Price$3,985.33/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NTN
RNA4856

Machined-Ring Needle Roller Bearing w/o Inner Ring - RNA48, RNA49 Series
MI ITEM #09335859
MFR #RNA4856

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$3,985.33/each(List $4,782.40)

Overview

Mfr description
RNA4856 NEEDLE ROLLER BEARING

Specifications

  • Bore Diameter
  • Outside Diameter
  • Overall Width
  • Closure Type
    Open
  • Bearing Material
    High Carbon Chrome Steel
  • Radial Dynamic Load Capacity
    102000 lbf
  • Operating Temperature Range
    -40 to 250 °F
  • Cage Material
    Steel
  • Radial Static Load Capacity
    292000 lbf
  • Max Rpm
    1300 rpm
  • Fillet Radius
    0.0787 in, 2.000 mm
  • Precision Rating
    ISO Class 0
  • Manufacturer Upc Number
    4547359171174
  • UPC_NO
    4547359171174
  • Country of Origin
    JP
  • Weight
    20.503 lbs
  • Harmonization Code
    8482.40.0000
  • Roller Type
    Needle
  • Product Type
    Needle Roller Bearings
  • Long Description
    The RNA4856 Machined Type Needle Roller Bearing features a 305 mm bore diameter, 350 mm outside diameter, 69 mm overall width, and an open closure design, making it ideal for large power transmission systems.

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text