Motion
RNA4906R

NTN
RNA4906R

Machined-Ring Needle Roller Bearing w/o Inner Ring - RNA49.R, RNA59, RNA69.R, NK.R, MR Series
MI ITEM #09335869
MFR #RNA4906R
Your Price$76.54/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NTN
RNA4906R

Machined-Ring Needle Roller Bearing w/o Inner Ring - RNA49.R, RNA59, RNA69.R, NK.R, MR Series
MI ITEM #09335869
MFR #RNA4906R

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$76.54/each(List $88.02)

Overview

Mfr description
RNA4906R NEEDLE ROLLER BEARING

Specifications

  • Bore Diameter
  • Outside Diameter
  • Overall Width
  • Closure Type
    Open
  • Bearing Material
    High Carbon Chrome Steel
  • Radial Dynamic Load Capacity
    5750 lbf
  • Operating Temperature Range
    -40 to 250 °F
  • Cage Material
    Steel
  • Radial Static Load Capacity
    8000 lbf
  • Max Rpm
    11000 rpm
  • Fillet Radius
    0.0118 in, 0.300 mm
  • Precision Rating
    ISO Class 0
  • Manufacturer Upc Number
    4547359171686
  • UPC_NO
    4547359171686
  • Country of Origin
    JP
  • Weight
    0.152 lbs
  • Harmonization Code
    8482.40.0000
  • Roller Type
    Needle
  • Product Type
    Needle Roller Bearings
  • Long Description
    The RNA4906R Needle Roller Bearing features a 35 mm bore diameter, 47 mm outside diameter, 12 mm overall width, open closure type, and a weight of 0.152 lbs, making it ideal for compact systems.

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text