Motion
RNA4907S

NTN
RNA4907S

Clearance-Adjustable Needle Roller Bearing w/o Inner Ring
Mi Item #09335870
MFR #RNA4907S
Price$457.97/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NTN
RNA4907S

Clearance-Adjustable Needle Roller Bearing w/o Inner Ring
Mi Item #09335870
MFR #RNA4907S

Mfr description
RNA4907S NEEDLE ROLLER BEARING
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$457.97/each

Specifications

Dimensions

  • Bore Diameter  
    42 mm
  • Fillet Radius
    0.0236 in, 0.600 mm
  • Outside Diameter  
    55 mm
  • Overall Width  
    20 mm
  • Precision Rating
    ISO Class 0
  • Weight
    0.218 lbs

Details

  • Bearing Material
    High Carbon Chrome Steel
  • Cage Material
    Steel
  • Closure Type
    Open
  • Country of Origin
    JP
  • Harmonization Code
    8482.40.0000
  • Long Description
    The RNA4907S Needle Roller Bearing features a 42 mm bore diameter, 55 mm outside diameter, 20 mm overall width, open closure type, and a weight of 0.218 lbs, making it suitable for compact systems.
  • Manufacturer Upc Number
    4547359171754
  • Max Rpm
    9500 rpm
  • Operating Temperature Range
    -40 to 250 °F
  • Product Type
    Needle Roller Bearings
  • Radial Dynamic Load Capacity
    4100 lbf
  • Radial Static Load Capacity
    6700 lbf
  • Roller Type
    Needle
  • UPC_NO
    4547359171754
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)