Motion
RNA4911S

NTN
RNA4911S

Clearance-Adjustable Needle Roller Bearing w/o Inner Ring
Mi Item #09335874
MFR #RNA4911S
Price$1,654.76/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NTN
RNA4911S

Clearance-Adjustable Needle Roller Bearing w/o Inner Ring
Mi Item #09335874
MFR #RNA4911S

Mfr description
RNA4911S NEEDLE ROLLER BEARING
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$1,654.76/each

Specifications

Dimensions

  • Bore Diameter  
    63 mm
  • Fillet Radius
    0.0394 in, 1.000 mm
  • Outside Diameter  
    80 mm
  • Overall Width  
    25 mm
  • Precision Rating
    ISO Class 0
  • Weight
    0.467 lbs

Details

  • Bearing Material
    High Carbon Chrome Steel
  • Cage Material
    Steel
  • Closure Type
    Open
  • Country of Origin
    JP
  • Harmonization Code
    8482.40.0000
  • Long Description
    The RNA4911S Needle Roller Bearing features a 63 mm bore diameter, 80 mm outside diameter, 25 mm overall width, open closure type, and a weight of 0.467 lbs, making it ideal for industrial machinery.
  • Manufacturer Upc Number
    4547359171945
  • Max Rpm
    6500 rpm
  • Operating Temperature Range
    -40 to 250 °F
  • Product Type
    Needle Roller Bearings
  • Radial Dynamic Load Capacity
    7400 lbf
  • Radial Static Load Capacity
    14700 lbf
  • Roller Type
    Needle
  • UPC_NO
    4547359171945
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)