Motion
RNA4912

NTN
RNA4912

Needle Roller Bearing - 68 mm Bore, 55 mm OD
Mi Item #09335875
MFR #RNA4912
Price$182.02/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NTN
RNA4912

Needle Roller Bearing - 68 mm Bore, 55 mm OD
Mi Item #09335875
MFR #RNA4912

Mfr description
RNA4912 NEEDLE ROLLER BEARING
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$182.02/each

Specifications

Dimensions

  • Bore Diameter  
    68 mm
  • Outside Diameter  
    55 mm
  • Overall Width  
    36 mm
  • Weight
    0.606 lbs

Details

  • Harmonization Code
    8482.40.0000
  • Manufacturer Upc Number
    4550253073062
  • Product Type
    Needle Roller Bearings
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)