Motion
RNA4913

NTN
RNA4913

Needle Roller Bearing - 72 mm Bore, 68 mm OD
Mi Item #09335876
MFR #RNA4913
Price$253.79/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NTN
RNA4913

Needle Roller Bearing - 72 mm Bore, 68 mm OD
Mi Item #09335876
MFR #RNA4913

Mfr description
RNA4913 NEEDLE ROLLER BEARING
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$253.79/each

Specifications

Dimensions

  • Bore Diameter  
    72 mm
  • Outside Diameter  
    68 mm
  • Overall Width  
    40 mm
  • Weight
    0.694 lbs

Details

  • Harmonization Code
    8482.40.0000
  • Manufacturer Upc Number
    4550253073079
  • Product Type
    Needle Roller Bearings
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)