Specifications
Dimensions
- Bore Diameter160 mm
- Fillet Radius0.0591 in, 1.500 mm
- Outside Diameter190 mm
- Overall Width50 mm
- Precision RatingISO Class 0
- Weight5.181 lbs
Details
- Bearing MaterialHigh Carbon Chrome Steel
- Cage MaterialSteel
- Closure TypeOpen
- Country of OriginJP
- Harmonization Code8482.40.0000
- Manufacturer Upc Number4547359172218
- Max Rpm2500 rpm
- Operating Temperature Range-40 to 250 °F
- Product TypeNeedle Roller Bearings
- Radial Dynamic Load Capacity47000 lbf
- Radial Static Load Capacity109000 lbf
- Roller TypeNeedle
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)