Motion
RNA4930

NTN
RNA4930

Machined-Ring Needle Roller Bearing w/o Inner Ring - RNA48, RNA49 Series
MI ITEM #09335885
MFR #RNA4930
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NTN
RNA4930

Machined-Ring Needle Roller Bearing w/o Inner Ring - RNA48, RNA49 Series
MI ITEM #09335885
MFR #RNA4930

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Bore Diameter  
    170 mm
  • Fillet Radius
    0.0787 in, 2.000 mm
  • Outside Diameter  
    210 mm
  • Overall Width  
    60 mm
  • Precision Rating
    ISO Class 0
  • Weight
    6.57 lbs

Details

  • Bearing Material
    High Carbon Chrome Steel
  • Cage Material
    Steel
  • Closure Type
    Open
  • Country of Origin
    JP
  • Harmonization Code
    8482.40.0000
  • Long Description
    The RNA4930 Machined Type Needle Roller Bearing features a 170 mm bore diameter, 210 mm outside diameter, 60 mm overall width, and an open closure design, making it suitable for heavy-duty industrial systems.
  • Manufacturer Upc Number
    4547359172225
  • Max Rpm
    2400 rpm
  • Operating Temperature Range
    -40 to 250 °F
  • Product Type
    Needle Roller Bearings
  • Radial Dynamic Load Capacity
    58500 lbf
  • Radial Static Load Capacity
    137000 lbf
  • Roller Type
    Needle
  • UPC_NO
    4547359172225

Overview

Mfr description
RNA4930 NEEDLE ROLLER BEARING

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought