Motion
RNA4934

NTN
RNA4934

Machined-Ring Needle Roller Bearing w/o Inner Ring - RNA48, RNA49 Series
MI ITEM #09335887
MFR #RNA4934
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NTN
RNA4934

Machined-Ring Needle Roller Bearing w/o Inner Ring - RNA48, RNA49 Series
MI ITEM #09335887
MFR #RNA4934

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
RNA4934 NEEDLE ROLLER BEARING

Specifications

  • Bore Diameter
  • Outside Diameter
  • Overall Width
  • Closure Type
    Open
  • Bearing Material
    High Carbon Chrome Steel
  • Radial Dynamic Load Capacity
    62500 lbf
  • Operating Temperature Range
    -40 to 250 °F
  • Cage Material
    Steel
  • Radial Static Load Capacity
    155000 lbf
  • Max Rpm
    2100 rpm
  • Fillet Radius
    0.0787 in, 2.000 mm
  • Precision Rating
    ISO Class 0
  • Manufacturer Upc Number
    4547359172249
  • UPC_NO
    4547359172249
  • Country of Origin
    JP
  • Weight
    7.099 lbs
  • Harmonization Code
    8482.40.0000
  • Roller Type
    Needle
  • Product Type
    Needle Roller Bearings
  • Long Description
    The RNA4934 Machined Type Needle Roller Bearing features a 190 mm bore diameter, 230 mm outside diameter, 60 mm overall width, and an open closure design, making it suitable for large industrial machinery.

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text