Motion
RNA4944

NTN
RNA4944

Machined-Ring Needle Roller Bearing w/o Inner Ring - RNA48, RNA49 Series
MI ITEM #09335889
MFR #RNA4944
Price$3,365.75/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NTN
RNA4944

Machined-Ring Needle Roller Bearing w/o Inner Ring - RNA48, RNA49 Series
MI ITEM #09335889
MFR #RNA4944

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$3,365.75/each

Specifications

Dimensions

  • Bore Diameter  
    245 mm
  • Fillet Radius
    0.0827 in, 2.100 mm
  • Outside Diameter  
    300 mm
  • Overall Width  
    80 mm
  • Precision Rating
    ISO Class 0
  • Weight
    17.218 lbs

Details

  • Bearing Material
    High Carbon Chrome Steel
  • Cage Material
    Steel
  • Closure Type
    Open
  • Country of Origin
    JP
  • Harmonization Code
    8482.40.0000
  • Long Description
    The RNA4944 Machined Type Needle Roller Bearing features a 245 mm bore diameter, 300 mm outside diameter, 80 mm overall width, and an open closure design, making it ideal for heavy-duty rotating assemblies.
  • Manufacturer Upc Number
    4547359172287
  • Max Rpm
    1600 rpm
  • Operating Temperature Range
    -40 to 250 °F
  • Product Type
    Needle Roller Bearings
  • Radial Dynamic Load Capacity
    118000 lbf
  • Radial Static Load Capacity
    286000 lbf
  • Roller Type
    Needle
  • UPC_NO
    4547359172287

Overview

Mfr description
RNA4944 NEEDLE ROLLER BEARING

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought