Motion
RNA498

NTN
RNA498

Machined-Ring Needle Roller Bearing w/o Inner Ring - RNA48, RNA49 Series
MI ITEM #09335890
MFR #RNA498
Your Price$36.55/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NTN
RNA498

Machined-Ring Needle Roller Bearing w/o Inner Ring - RNA48, RNA49 Series
MI ITEM #09335890
MFR #RNA498

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$36.55/each(List $42.04)

Overview

Mfr description
RNA498 NEEDLE ROLLER BEARING

Specifications

  • Bore Diameter
  • Outside Diameter
  • Overall Width
  • Closure Type
    Open
  • Bearing Material
    High Carbon Chrome Steel
  • Radial Dynamic Load Capacity
    965 lbf
  • Operating Temperature Range
    -40 to 250 °F
  • Cage Material
    Steel
  • Radial Static Load Capacity
    890 lbf
  • Max Rpm
    28000 rpm
  • Fillet Radius
    0.0059 in, 0.150 mm
  • Precision Rating
    ISO Class 0
  • Manufacturer Upc Number
    4547359172393
  • UPC_NO
    4547359172393
  • Weight
    0.029 lbs
  • Harmonization Code
    8482.40.0000
  • Roller Type
    Needle
  • Product Type
    Needle Roller Bearings
  • Long Description
    The RNA498 Machined Type Needle Roller Bearing features a 10 mm bore diameter, 19 mm outside diameter, 11 mm overall width, and an open closure design, making it suitable for compact rotating assemblies.

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought